Motion
AHP075SR10
Valve Replacement Part - Pneumatic Actuator, Actuation Spring Return - Fail Closed, 364/210 in-lbs Torque, NEMA 4 / NEMA 4X, ISO 5211 Mount, -10 to 195 ºF
Mi Item #06675536
MFR #AHP075SR10
Price$811.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Replacement Part - Pneumatic Actuator, Actuation Spring Return - Fail Closed, 364/210 in-lbs Torque, NEMA 4 / NEMA 4X, ISO 5211 Mount, -10 to 195 ºF
Mi Item #06675536
MFR #AHP075SR10

Mfr description
AHP075SR10 ACTU8R PNEUMATIC SPRING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$811.09/each

Specifications

Dimensions

  • Torque
    364/210 in
  • Weight
    5.66 lbs

Details

  • Actuation
    Spring Return - Fail Closed
  • Ambient Temperature Range
    -10 to 195 ºF
  • Enclosure Type
    NEMA 4 / NEMA 4X
  • Manufacturer Product Page
  • Mount Type
    ISO 5211
  • Part Type
    Pneumatic Actuator
  • UPC_NO
    649848065002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)