Motion
AVWR11

TIMKEN
AVWR11

Spanner Wrench - Hook Style, 1-15/16 to 2 in Capacity, 10.7800 in OAL
Mi Item #06675563
MFR #AVWR11
Price$201.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
AVWR11

Spanner Wrench - Hook Style, 1-15/16 to 2 in Capacity, 10.7800 in OAL
Mi Item #06675563
MFR #AVWR11

Mfr description
AVWR11 V-LOCK SPANNER WRENCH
  • Providing three or four points of contact with maximum wrench engagement
  • Made from tough high alloy steel for long service life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.61/each

Specifications

Dimensions

  • Hook Width
    5.0300 in
  • Overall Length
    10.7800 in
  • Weight
    3 lbs

Details

  • Diameter Capacity
    1-15/16 to 2 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450958530
  • Material
    Alloy Steel
  • Spanner Style
    Hook
  • UPC_NO
    883450958530
  • Versatility
    Fixed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)