Motion
B-FF4F6-FP

ZSI-FOSTER INC
B-FF4F6-FP

Flat Face Series Hydraulic Plug - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 5000 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #06675570
MFR #B-FF4F6-FP
Price$74.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
B-FF4F6-FP

Flat Face Series Hydraulic Plug - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 5000 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #06675570
MFR #B-FF4F6-FP

Mfr description
B-FF4F6-FP 3/4" NPTF MALE PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.15/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPT
  • Body Size
    1/2 in
  • Force-to-Connect
    61.0 lbs
  • Weight
    0.996 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    25000 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in NPT, 1/2 – 14 Female Thread
  • Flow Rate
    26.00 gpm
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Forestry, Agricultural, Mining, Construction
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Spillage
    0.00068 fl oz (US)
  • Standard Interchange
    ISO 16028
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    5000 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)