Motion
B-4FF6-FP
Flat Face Series Hydraulic Socket - Steel Body Material, 3/4 in NPT, 3/4 – 14 Female Thread, 5000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #06675571
MFR #B-4FF6-FP
List Price$143.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Face Series Hydraulic Socket - Steel Body Material, 3/4 in NPT, 3/4 – 14 Female Thread, 5000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #06675571
MFR #B-4FF6-FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.66/each for your price

Overview

Mfr description
B-4FF6-FP FEMALE

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 NPT
  • Working Pressure Range
    4001 to 5000 psi
  • Working Pressure
    5000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/4 in NPT, 3/4 – 14 Female Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/2 in
  • Force-to-Connect
    61.0 lbs
  • Spillage
    0.00068 fl oz (US)
  • Flow Rate
    26.00 gpm
  • Burst Pressure
    25000 psi
  • Standard Interchange
    ISO 16028
  • Industry/Application
    Forestry, Agricultural, Mining, Construction
  • Weight
    0.998 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought