Motion
EE2801NTX2

LIFT-ALL
EE2801NTX2

0
MI ITEM #06675619
MFR #EE2801NTX2
Price$12.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2801NTX2

0
MI ITEM #06675619
MFR #EE2801NTX2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.39/each

Specifications

Dimensions

  • Sling Length
    2 ft
  • Weight
    0.27 lbs
  • Width
    1 in

Details

  • Basket Capacity 90
    6400 lbs
  • Choker Capacity
    2500 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886277086
  • Material
    NYLON
  • Nominal Break Strength
    3200 lbs
  • Plies
    2
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886277086
  • Vertical Capacity 90
    3200 lbs
  • Warranty
    Warranty

Overview

Mfr description
EE2801NTX2 1" 2' SLING
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought