Motion
EWDM23934T
General Purpose Washdown Duty Motor (Painted) - 20 hp, 1800 rpm, 3 ph, 230/460 V, 256T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount
Mi Item #06675624
MFR #EWDM23934T
Price$10,006.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 20 hp, 1800 rpm, 3 ph, 230/460 V, 256T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount
Mi Item #06675624
MFR #EWDM23934T

Mfr description
EWDM23934T 20HP W/D 256T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,006.10/each

Specifications

Dimensions

  • Frame Size
    256T
  • Overall Length C Dimension
    23.57 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    269 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1765 rpm
  • Description Keyword
    20 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    93.00 %
  • Insulation Class
    F
  • KVA Code
    H
  • Manufacturer Upc Number
    781568746349
  • Motor Category
    General Purpose Motor (Painted)
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Washdown Duty Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568746349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)