Motion
FNYBUFB16AL

THOMSON (ALTRA)
FNYBUFB16AL

FluoroNyliner Linear Guide Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter
MI ITEM #06675718
MFR #FNYBUFB16AL
Your Price$223.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUFB16AL

FluoroNyliner Linear Guide Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter
MI ITEM #06675718
MFR #FNYBUFB16AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$223.80/each(List $257.37)

Overview

Mfr description
FNYBUFB16AL FLANGE BLOCK

Specifications

  • Housing Type
    Closed
  • Pillow Block Type
    Linear Pillow Block
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.0000 in
  • Overall Width
    2.8100 in
  • Operating Temperature Range
    550 °F
  • Static Load Capacity
    3500 lbf
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought