Overview
Mfr description
870J24 MULTI-RIB
Specifications
- SectionJ
- Overall Length87 in
- MaterialPolybutadiene Rubber
- Number Of Ribs24
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number870J24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data