Motion
GSH208-40MM
Ball Insert Bearing - 40 mm Bore Diam., 80 mm OD, Adapter Mount Locking
Mi Item #06676303
MFR #GSH208-40MM
Price$224.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 40 mm Bore Diam., 80 mm OD, Adapter Mount Locking
Mi Item #06676303
MFR #GSH208-40MM

Mfr description
GSH208-40MM TAPER BORE BRG+ADAPTER 40MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.42/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm

Details

  • Locking Device
    Adapter Mount
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067529320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)