Motion
EN2801

LIFT-ALL
EN2801

EN2801 1 X 6 NYLON SLING
MI ITEM #06676417
MFR #EN2801
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2801

EN2801 1 X 6 NYLON SLING
MI ITEM #06676417
MFR #EN2801

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EN2801 1 X 6 NYLON SLING

Specifications

  • Material
    Nylon
  • Choker Capacity
    4900 lbs
  • Vertical Capacity 90
    6200 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought