Motion
10MJ-PLUG
Adapter Fitting - 5/8 in Male JIC 37° Flare
MI ITEM #06676541
MFR #10MJ-PLUG
Price$8.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Fitting - 5/8 in Male JIC 37° Flare
MI ITEM #06676541
MFR #10MJ-PLUG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.23/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Weight
    0.13 lbs

Details

  • Adapter Type
    Plug
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    5/8 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/8–14
  • Manufacturer Upc Number
    072053166422
  • Material
    Steel
  • UPC_NO
    072053166422

Overview

Mfr description
10 MJ-PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought