Motion
03D051
5.0MM TAPER SST+ HSS Hand Taps Metric PK 3
MI ITEM #06676586
MFR #03D051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.0MM TAPER SST+ HSS Hand Taps Metric PK 3
MI ITEM #06676586
MFR #03D051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03D051 TAP M5-0 .80

Specifications

  • Finish Coating
    Bronze
  • Tap Type
    Hand Taps
  • Chamfer
    Taper
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    4
  • Thread Length
    0.87 mm
  • Material
    HSS
  • Tapping Depth
    0.87
  • Thread Standard
    ISO 724
  • Overall Length
    2.36
  • Shank Diameter
    0.19
  • Interrupted Thread
    No
  • Tap Style
    Taper
  • Thread Size
    5 x 0.80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text