Motion
P164598
Cartridge, 7 micron
Mi Item #06676736
MFR #P164598
Price$294.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cartridge, 7 micron
Mi Item #06676736
MFR #P164598

Mfr description
P164598 HYD CART
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$294.25/each

Specifications

Details

  • Element Type
    Cartridge
  • Maximum Operating Pressure
    200 psi
  • Micron Rating
    7 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)