Motion
P165628
P165628
Mi Item #06676741
MFR #P165628
Price$182.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P165628
Mi Item #06676741
MFR #P165628

Mfr description
P165628 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.33/each

Specifications

Dimensions

  • Height
    16.0000 in,406.40 mm
  • Inside Diameter
    2.4400 in,61.98 mm
  • Length
    16.0000 in,406.40 mm
  • Overall Diameter
    4.3900 in,111.51 mm
  • Overall Length
    16.0000 in, 406.40 mm
  • Width
    4.3900 in,111.51 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    7 micron
  • Series
    HDK06
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)