Motion
P553293
Cartridge, 7 micron
Mi Item #06676799
MFR #P553293
Price$25.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cartridge, 7 micron
Mi Item #06676799
MFR #P553293

Mfr description
P553293 HYD CART
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.40/each

Specifications

Details

  • Element Type
    Cartridge
  • Maximum Operating Pressure
    100 psi
  • Micron Rating
    7 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)