Motion
P551315
P551315 FUEL FILTER
MI ITEM #06676823
MFR #P551315
Price$25.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551315 FUEL FILTER
MI ITEM #06676823
MFR #P551315

Mfr description
P551315 FUEL FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.68/each

Specifications

Dimensions

  • Outside Diameter
    76.58 mm
  • Overall Length
    176 mm
  • Thread Size
    7/8 to 14 UN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)