Motion
P173185
P173185
Mi Item #06676841
MFR #P173185
Price$100.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P173185
Mi Item #06676841
MFR #P173185

Mfr description
P173185 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.45/each

Specifications

Dimensions

  • Height
    3.6700 in,93.20 mm
  • Inside Diameter
    0.4900 in,12.40 mm
  • Length
    3.6700 in,93.20 mm
  • Overall Diameter
    1.3800 in,35 mm
  • Overall Length
    3.6700 in, 93.20 mm
  • Width
    1.3800 in,35.05 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    7 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)