Motion
P567023
P567023
Mi Item #06676885
MFR #P567023
Price$190.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P567023
Mi Item #06676885
MFR #P567023

Mfr description
P567023 HIGH PRESSURE HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.71/each

Specifications

Dimensions

  • Height
    3.9900 in,101.30 mm
  • Inside Diameter
    1.8900 in,48 mm
  • Length
    3.9900 in,101.30 mm
  • Overall Diameter
    3.7100 in,94.20 mm
  • Overall Length
    3.9900 in, 101.30 mm
  • Width
    3.7100 in,94.20 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    12 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)