Motion
98 99 11 S3

KNIPEX
98 99 11 S3

10 Pc Socket Set, 3/8" Drive, SAE-1000V Insulated
Mi Item #06676896
MFR #98 99 11 S3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 99 11 S3

10 Pc Socket Set, 3/8" Drive, SAE-1000V Insulated
Mi Item #06676896
MFR #98 99 11 S3

Mfr description
98 99 11 S3 10 PC 1000V INSULATED TOOLS
  • Includes 10 insulated tools for working on electrical installations 3/8" drive SAE.
  • Shock resistant plastic case.
  • Foam insert with precise recesses for holding the tools.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8.550 in
  • Tool Weight
    0.455 lbs
  • Tool Width
    1.750 in
  • Weight
    4.57 lbs.

Details

  • Country of Origin
    Germany
  • Description
    10 Pc Socket Set, 3/8" Drive, SAE-1000V Insulated
  • Handle Color
    Red
  • Handle Style
    Plastic Grip
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    (1) 98 31 7-1/2" Reversible Ratchet-1,000V Insulated 3/8" Drive, (1) 98 35 125 5" Extension Bar-1,000V Insulated 3/8" Drive, (1) 98 35 250 10" Extension Bar-1,000V Insulated 3/8" Drive, (1) 98 37 1/2" Hex Socket, 3/8"-1,000V Insulated 1/2", (1) 98 37 3/4"Hex Socket, 3/8"-1,000V Insulated 3/4", (1) 98 37 3/8"Hex Socket, 3/8"-1,000V Insulated 3/8", (1) 98 37 5/16" Hex Socket, 3/8"-1,000V Insulated 5/16", (1) 98 37 5/8" Hex Socket, 3/8"-1,000V Insulated 5/8", (1) 98 37 7/16"Hex Socket, 3/8"-1,000V Insulated 7/16", (1) 98 37 9/16" Hex Socket, 3/8"-1,000V Insulated 9/16".
  • Includes
    98 35 125, 98 35 250, 98 37 1/2", 98 37 3/4", 98 37 3/8", 98 37 5/16", 98 37 5/8", 98 37 7/16", 98 37 9/16", 98 31
  • Insulated
    Yes
  • Manufacturer Upc Number
    843221002374
  • Material
    SET
  • Number Of Pieces
    10
  • Replaceable Tips
    Fixed Tips
  • Set Type
    Safety Compact Tool Case
  • Tip Angle
    0 °
  • UPC_NO
    843221002374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)