Motion
98 99 13 S4

KNIPEX
98 99 13 S4

8 Pc Open End Wrench Set, SAE-1000V Insulated
MI ITEM #06676944
MFR #98 99 13 S4
Price$470.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 99 13 S4

8 Pc Open End Wrench Set, SAE-1000V Insulated
MI ITEM #06676944
MFR #98 99 13 S4

Mfr description
98 99 13 S4 8 PC 1000V INSULATED
  • Includes 8 open end wrenches for working on electrical installations - SAE sizes.
  • 1000V plastic dipped.
  • Plastic tool roll bag has sewn-in pockets for 8 tools.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$470.61/each

Specifications

Dimensions

  • Overall Height Or Width
    3 2/3 in.
  • Overall Length
    5.600 in
  • Tool Weight
    1.745 lbs.
  • Tool Width
    3 2/3 in.
  • Weight
    1.745

Details

  • Country of Origin
    India
  • Description
    8 Pc Open End Wrench Set, SAE-1000V Insulated
  • Handle Color
    Red
  • Handle Material
    1000V Insulated
  • Handle Style
    1000V Insulated
  • Harmonization Code
    4202.12.8130
  • Included Accessories
    (1) 98 00 1/4" 4-1/4" Open End Wrench-1,000V Insulated-1/4", (1) 98 00 5/16" 4-1/4" Open End Wrench-1,000V Insulated 5/16", (1) 98 00 3/8" 4-1/4" Open End Wrench-1,000V Insulated 3/8", (1) 98 00 7/16"4-1/4" Open End Wrench-1,000V Insulated 7/16", (1) 98 00 1/2"5-1/2" Open End Wrench-1,000V Insulated-1/2", (1) 98 00 9/16"6" Open End Wrench-1,000V Insulated 9/16", (1) 98 00 5/8" 6-1/2" Open End Wrench-1,000V Insulated 5/8", (1) 98 00 3/4" 7-1/2" Open End Wrench-1,000V Insulated 3/4".
  • Includes
    98 00 1/2", 98 00 3/4", 98 00 3/8", 98 00 5/16, 98 00 5/8", 98 00 7/16", 98 00 9/16", 98 00 1/4
  • Insulated
    Yes
  • Manufacturer Upc Number
    843221002411
  • Material
    SET
  • Number Of Pieces
    8
  • Replaceable Tips
    Fixed Tips
  • Set Type
    Safety Tool Rolls
  • Tip Angle
    0 °
  • UPC_NO
    843221002411

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)