Motion
DRM322
Non-Metallic Drum Vent - Material: Housing - Polyethylene Gasket - Buna Flame Arrestor, Threading - Stainless Steel, Thread Type: NPT
Mi Item #06677422
MFR #DRM322
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Metallic Drum Vent - Material: Housing - Polyethylene Gasket - Buna Flame Arrestor, Threading - Stainless Steel, Thread Type: NPT
Mi Item #06677422
MFR #DRM322

Mfr description
DRM322 NON-METALLIC DRUM VENT
  • Automatically relieves vacuum and drum pressure buildup at 5 psi FM approved for dispensing flammable liquids Vents drum without compromising closed container status Elbow vent adapter (sold separately) required for horizontal drums
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Material
    Housing - Polyethylene Gasket - Buna Flame Arrestor, Threading - Stainless Steel
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)