Specifications
Dimensions
- Bore Diameter50 mm
- Stroke175 mm
Details
- Country of OriginCN
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeGuided Air Cylinders
- SeriesMGP-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)