Motion
L-PK-2
Hose End - 3 mm Hose ID
Mi Item #06677734
MFR #L-PK-2
Price$7.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3 mm Hose ID
Mi Item #06677734
MFR #L-PK-2

Mfr description
19539 / L-PK-2 BARBED FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.03/each

Specifications

Dimensions

  • End 1 Size
    0.1180 in
  • Hose Inside Diameter
    3 mm
  • Inside Diameter
    0.1180 in, 3 mm
  • Size
    0.1180 in

Details

  • Additional Details
    RoHS compliant
  • Application
    Pneumatics
  • Configuration
    90 °Elbow
  • Connection Type
    Barbed
  • End 1 Style
    Barbed
  • Fitting Type
    Push-On / Barb
  • Product Types
    Hose Barb
  • Standards Met
    ISO 8573-1, 2010, VDMA24364-B1/B2-L
  • Style
    90 °Elbow
  • Thread Type
    Barbed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)