1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DYNABRADE INC
91118
80 Grit, Aluminum Oxide Material, 457 mm Belt Length, 13 mm Belt Width
MI ITEM #
06677747
MFR #
91118
Price
$1.87
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
DYNABRADE INC 91118
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DYNABRADE INC
91118
80 Grit, Aluminum Oxide Material, 457 mm Belt Length, 13 mm Belt Width
MI ITEM #
06677747
MFR #
91118
Mfr description
91118 1/2 X 18 80 GRIT A/0 DYNAFILE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1
.87
/each
Add to Cart
Specifications
Dimensions
Belt Length
18 in
Belt Width
1/2 in
Overall Length
18.0000 in, 457 mm
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Application
SLACK POLISHING
Grit Number
80
Package Quantity
50
Product Types
NARROW BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items