Motion
1011-26D-41
Simplex Pushbutton Knob Lockset - Satin Chrome, 1-3/38 - 2-1/4 in Door Thickness, 2-3/4 in Back Set
Mi Item #06677864
MFR #1011-26D-41
Price$1,156.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Simplex Pushbutton Knob Lockset - Satin Chrome, 1-3/38 - 2-1/4 in Door Thickness, 2-3/4 in Back Set
Mi Item #06677864
MFR #1011-26D-41

Mfr description
1011-26D-41 KNOB F/NO KEY MECHANICAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,156.88/each

Specifications

Dimensions

  • Back Set
    2-3/4 in
  • Door Thickness
    1-3/38 - 2-1/4 in
  • Weight
    7.25 lbs

Details

  • Finish Coating
    Satin Chrome
  • MSC Item Number
    06778625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)