Motion
QJ 210 MA/C2L

SKF
QJ 210 MA/C2L

Four-Point Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, Open
MI ITEM #06678411
MFR #QJ 210 MA/C2L
Price$399.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 210 MA/C2L

Four-Point Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, Open
MI ITEM #06678411
MFR #QJ 210 MA/C2L

Mfr description
QJ 210 MA/C2L BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.25/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Contact Angle
    35 °
  • Inner Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Weight
    1.28 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ 210 MA/C2L BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571361154
  • Max Operating Temperature
    257 °
  • Max Rpm
    13000 rpm
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    65.5 kN
  • Radial Static Load Capacity
    61 kN
  • Row Type Fill Slot
    1
  • Series
    QJ
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571361154

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)