Motion
2000351

POWER TEAM
2000351

Polyurethane Hose - 15 ft, 1/4 in ID, 20000 psi Burst Rating, 3/8 NPT (Both Ends)
Mi Item #06678657
MFR #2000351
Price$955.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
2000351

Polyurethane Hose - 15 ft, 1/4 in ID, 20000 psi Burst Rating, 3/8 NPT (Both Ends)
Mi Item #06678657
MFR #2000351

Mfr description
2000351 POLYURETHANE HOSE ORANGE 1/4
  • For applications requiring electrical isolation
  • 3/8 NPTF fittings on both ends
  • Orange polyurethane for easy identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$955.61/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Length
    15 ft

Details

  • Burst Rating
    20000 psi
  • Hose Ends
    3/8 NPT (Both Ends)
  • Hose Type
    Polyurethane
  • Manufacturer Catalog
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)