Motion
3-3946
Polyurethane Hose - 15 ft, 1/4 in ID, 20000 psi Burst Rating, Male/Male Couplers
Mi Item #06678757
MFR #3-3946
Price$1,171.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Hose - 15 ft, 1/4 in ID, 20000 psi Burst Rating, Male/Male Couplers
Mi Item #06678757
MFR #3-3946

Mfr description
3-3946 POLYURETHANE HOSE ORANGE 1/4
  • For applications requiring electrical isolation
  • 3/8 NPTF fittings on both ends
  • Orange polyurethane for easy identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,171.85/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Length
    15 ft

Details

  • Burst Rating
    20000 psi
  • Hose Ends
    Male/Male Couplers
  • Hose Type
    Polyurethane
  • Manufacturer Catalog
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)