Motion
9022B
Bottle Jack - 22 Ton, 6-1/8 in Stroke, 9-7/16 in Retracted Height, 20-1/2 in Extended Height
Mi Item #06678782
MFR #9022B
Price$1,325.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bottle Jack - 22 Ton, 6-1/8 in Stroke, 9-7/16 in Retracted Height, 20-1/2 in Extended Height
Mi Item #06678782
MFR #9022B

Mfr description
9022B STANDARD BOTTLE JACK 22 TON
  • Ideal for use in any number of industrial lifting and pushing applications
  • The 9110B, 9015B, 9022B and 9033B feature a beveled base which allows the jack to "follow" the load, reducing the chance of dangerous side-loading
  • All jacks can be used in the vertical, angled or horizontal positions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,325.32/each

Specifications

Dimensions

  • Base Dimensions
    6-1/2 x 6-5/16 in
  • Extended Height
    20-1/2 in
  • Length of Screw
    4-5/16 in
  • Pump Handle Length
    27-9/16 in
  • Retracted Height
    9-7/16 in
  • Saddle Diameter
    2-3/8 in
  • Stroke
    6-1/8 in
  • Weight
    23.6 lbs

Details

  • Handle Effort At Rated Capacity
    90 lb
  • Load Capacity
    22 ton
  • Product Type
    Bottle Jacks
  • Strokes To Ext Piston At Max Load
    36 in
  • Type Design
    Bottle Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)