Motion
9110B
Bottle Jack - 110 Ton, 6-1/8 in Stroke, 11-13/16 in Retracted Height, 17-15/16 in Extended Height
MI ITEM #06678783
MFR #9110B
Price$9,422.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bottle Jack - 110 Ton, 6-1/8 in Stroke, 11-13/16 in Retracted Height, 17-15/16 in Extended Height
MI ITEM #06678783
MFR #9110B

Mfr description
9110B STANDARD BOTTLE JACK 110 TON
  • Ideal for use in any number of industrial lifting and pushing applications
  • The 9110B, 9015B, 9022B and 9033B feature a beveled base which allows the jack to "follow" the load, reducing the chance of dangerous side-loading
  • All jacks can be used in the vertical, angled or horizontal positions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,422.49/each

Specifications

Dimensions

  • Base Dimensions
    13-3/8 x 11-7/16 in
  • Extended Height
    17-15/16 in
  • Length of Screw
    No Screw
  • Pump Handle Length
    27-9/16 in
  • Retracted Height
    11-13/16 in
  • Saddle Diameter
    4-3/8 in
  • Stroke
    6-1/8 in
  • Weight
    154.3 lbs

Details

  • Handle Effort At Rated Capacity
    79 lb
  • Load Capacity
    110 ton
  • Product Type
    Bottle Jacks
  • Strokes To Ext Piston At Max Load
    40 in
  • Type Design
    Bottle Jack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)