Motion
HPUTP150002K

POWER TEAM
HPUTP150002K

Air-Driven High-Flow Power Pack Tensioner Pump - 2.50 gal Reservoir, 21750 psi Max, 70 in³/min Flow at Max psi
Mi Item #06678840
MFR #HPUTP150002K
Price$24,462.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
HPUTP150002K

Air-Driven High-Flow Power Pack Tensioner Pump - 2.50 gal Reservoir, 21750 psi Max, 70 in³/min Flow at Max psi
Mi Item #06678840
MFR #HPUTP150002K

Mfr description
HPUTP150002K HIGH FLOW POWER PACK
  • Calibrated 6" pressure gauge
  • Dual oil outlets with quick-connect no spill couplings
  • Pneumatic Filter/Regulator/Lubricator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,462.33/each

Specifications

Dimensions

  • Height
    15.30 in
  • Length
    20.80 in
  • Width
    17.90 in

Details

  • Air Consumption
    56.000 cfm
  • Air Pressure Range
    40 to 120 psi
  • Manufacturer Product Page
  • Max Pressure
    21750 psi
  • Pump Type
    Air-Driven High-Flow Power Pack Tensioner Pump
  • Reservoir Capacity
    2.50 gal (US)
  • Reservoir Capacity Cubic Inches
    577.5 in³
  • Typical Flow At Max Psi
    70 in³/min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)