Motion
IJ3615T

POWER TEAM
IJ3615T

Inflatable Jack - 35.9 Ton Capacity, 14.00 in Lift Height, 26 x 26 in, 13.00 gal Water Volume
Mi Item #06678842
MFR #IJ3615T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
IJ3615T

Inflatable Jack - 35.9 Ton Capacity, 14.00 in Lift Height, 26 x 26 in, 13.00 gal Water Volume
Mi Item #06678842
MFR #IJ3615T

Mfr description
IJ3615T INFLATABLE JACK 71930 LIFTING
  • The non-skid space-age reinforced inflatable jack is perfect for many applications
  • These highly flexible and lightweight jacks only require an air supply of 8 bar (116 psi) maximum
  • Water or non-explosive gas can also be used for inflation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    26 x 26 in
  • Lift Height
    14.00 in
  • Thickness
    0.98 in
  • Weight
    29 lbs

Details

  • Air Volume
    15.89 ft³
  • Load Capacity
    35.9 ton
  • Manufacturer Product Page
  • Material
    Rubber
  • Product Type
    Inflatable Jacks
  • Water Volume
    13.00 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)