Motion
IJ4516T

POWER TEAM
IJ4516T

Inflatable Jack - 44.9 Ton Capacity, 16.41 in Lift Height, 28 x 28 in, 16.38 gal Water Volume
MI ITEM #06678843
MFR #IJ4516T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
IJ4516T

Inflatable Jack - 44.9 Ton Capacity, 16.41 in Lift Height, 28 x 28 in, 16.38 gal Water Volume
MI ITEM #06678843
MFR #IJ4516T

Mfr description
IJ4516T INFLATABLE JACK 89920 LIFTING
  • The non-skid space-age reinforced inflatable jack is perfect for many applications
  • These highly flexible and lightweight jacks only require an air supply of 8 bar (116 psi) maximum
  • Water or non-explosive gas can also be used for inflation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    28 x 28 in
  • Lift Height
    16.41 in
  • Thickness
    0.98 in
  • Weight
    33 lbs

Details

  • Air Volume
    19.70 ft³
  • Includes
    Carry Handles
  • Load Capacity
    44.9 ton
  • Manufacturer Product Page
  • Material
    Rubber
  • Product Type
    Inflatable Jacks
  • Water Volume
    16.38 gal (US)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)