Motion
JAR10033

POWER TEAM
JAR10033

Heavy Equipment Jack with Air Pump - 100 Ton Capacity, 13-1/8 in Stroke, 33 in Retracted Height, 46-1/8 in Extended Height, Air Pilot Valve, 50 cfm at 80 psi
Mi Item #06678847
MFR #JAR10033
Price$47,794.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
JAR10033

Heavy Equipment Jack with Air Pump - 100 Ton Capacity, 13-1/8 in Stroke, 33 in Retracted Height, 46-1/8 in Extended Height, Air Pilot Valve, 50 cfm at 80 psi
Mi Item #06678847
MFR #JAR10033

Mfr description
JAR10033 HEAVY EQUIPMENT JACK
  • This is a complete Pump and Cart Module with Assembled Jack Module
  • Remote operation for maximum operator safety and control
  • Easy to maneuver, large tires, yet with a small "footprint" that make it easy to scoot into the tightest quarters, then locate the exact lifting position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47,794.36/each

Specifications

Dimensions

  • Base Dimensions
    30.000 x 34.313 in
  • Extended Height
    46-1/8 in
  • Retracted Height
    33 in
  • Stroke
    13-1/8 in
  • Weight
    705 lbs

Details

  • Handle Angle
    70 °
  • Load Capacity
    100 ton
  • Manufacturer Product Page
  • Power Required
    50 cfm at 80 psi
  • Product Type
    Heavy Equipment Jacks
  • Pump Type
    Air
  • UPC_NO
    662536326698
  • Valve Functionality
    Lift Hold Lower Manual
  • Valve Type
    Air Pilot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)