Motion
PA60APF5FP

POWER TEAM
PA60APF5FP

Infinity Series Air-Driven Hydraulic Torque Wrench Pump - Single or Double Acting, 231.0 in³ Usable Capacity, 10000 psi Max, 48 in³/min Flow at Max psi
Mi Item #06678851
MFR #PA60APF5FP
Price$27,943.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PA60APF5FP

Infinity Series Air-Driven Hydraulic Torque Wrench Pump - Single or Double Acting, 231.0 in³ Usable Capacity, 10000 psi Max, 48 in³/min Flow at Max psi
Mi Item #06678851
MFR #PA60APF5FP

Mfr description
PA60APF5FP ISP SER HYD AIR PUMP WITH
  • Power Team introduces Infinite Stage Pump Technology—the first continuous pressure hydraulic pump that results in up to 200% speed improvement—making jobs faster and easier
  • Over 100,000 cycles
  • Sealed hydraulic reservoir
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,943.60/each

Specifications

Dimensions

  • Height
    20.20 in
  • Length
    19.60 in
  • Width
    14.00 in

Details

  • Air Consumption
    50 cfm
  • Air Pressure Range
    500 to 10000 psi
  • Description Keyword
    Single or Double Acting
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Type
    Infinity Series Air-Driven Hydraulic Torque Wrench Pump
  • Typical Flow At 100 Psi
    575.000 in³/min
  • Typical Flow At 10000 Psi
    48.000 in³/min
  • Typical Flow At Max Psi
    48 in³/min
  • Usable Oil Capacity
    231.0 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)