Motion
PA9H
PA9 Air-Driven Hydraulic Single Speed Pump - Single-Acting, 0.15 gal Reservoir, 33.5 in³ Usable Capacity, 10000 psi Max, 9 in³/min Flow at Max psi
Mi Item #06678852
MFR #PA9H
Price$1,729.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PA9 Air-Driven Hydraulic Single Speed Pump - Single-Acting, 0.15 gal Reservoir, 33.5 in³ Usable Capacity, 10000 psi Max, 9 in³/min Flow at Max psi
Mi Item #06678852
MFR #PA9H

Mfr description
PA9H AIR PUMP FOR SINGLE ACTING CYLS
  • Easier to operate than a hand pump, giving you the speed you need at an affordable price
  • Easy and economical to service; not a "throw away" unit
  • Unique bladder design forall-position operation and storage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,729.32/each

Specifications

Dimensions

  • Height
    4.81 in
  • Length
    16.94 in
  • Outlet Port Size
    3/8 NPTF
  • Weight
    15.00 lbs
  • Width
    6.69 in

Details

  • Air Pressure Range
    40 to 120 psi
  • Description Keyword
    Single-Acting
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Type
    PA9 Air-Driven Hydraulic Single Speed Pump
  • Reservoir Capacity
    0.15 gal (US)
  • Reservoir Capacity Cubic Inches
    35.0 in³
  • Sound Level
    75 dB(a)
  • Typical Flow At 10000 Psi
    9 in³/min
  • Typical Flow At Max Psi
    9 in³/min
  • Usable Oil Capacity
    33.5 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)