Motion
PE1204FR-230

POWER TEAM
PE1204FR-230

Electric/Hydraulic Foundation Repair Pump - Single or Double-Acting, 1-1/8 hp, 2.50 gal Reservoir, 525.0 in³ Usable Capacity, 100 in³/min Flow at Max psi, 230 V, 50/60 Hz
Mi Item #06678853
MFR #PE1204FR-230
Price$10,808.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PE1204FR-230

Electric/Hydraulic Foundation Repair Pump - Single or Double-Acting, 1-1/8 hp, 2.50 gal Reservoir, 525.0 in³ Usable Capacity, 100 in³/min Flow at Max psi, 230 V, 50/60 Hz
Mi Item #06678853
MFR #PE1204FR-230

Mfr description
PE1204FR-230 PE FOUNDATION REPAIR PUMP
  • This electric/hydraulic pump is a two-stage, continuous pressure pump that contains all the necessary controls and circuitry for powering any single or double-acting continuous pressure cylinders
  • It has an external pressure regulator, infinitely adjustable throughout the operating pressure range of 1000 to 6500 psig
  • An internal safety relief valve prevents damage from exceeding the maximum rated pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,808.62/each

Specifications

Dimensions

  • Overall Height
    18.250 in
  • Overall Length
    14.000 in
  • Overall Width
    10.500 in
  • Port Size
    3/8 NPTF
  • Weight
    71.00 lbs

Details

  • Amperage
    14.0 A
  • Description Keyword
    Single or Double-Acting
  • Frequency
    50/60 Hz
  • Manufacturer Product Page
  • Max Pressure
    6500 psi
  • Max Rpm
    12000 rpm
  • Power Rating
    1-1/8 hp
  • Pump Type
    Electric/Hydraulic Foundation Repair Pump
  • Reservoir Capacity
    2.50 gal (US)
  • Reservoir Capacity Cubic Inches
    577.5 in³
  • Reservoir Material
    Metal
  • Sound Level At Idle 10000 Psi
    80/85 dB(a)
  • Typical Flow At Max Psi
    100 in³/min
  • UPC_NO
    662536607438
  • Usable Oil Capacity
    525.0 in³
  • Voltage
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)