Motion
PE550-RP50

POWER TEAM
PE550-RP50

Vanguard® PE55 Electric 2-Speed Pump - Single-Acting, 1-1/8 hp, 5.00 gal Reservoir, 1150.0 in³ Usable Capacity, 56 in³/min Flow at Max psi, 110/115 V, 50/60 Hz
Mi Item #06678868
MFR #PE550-RP50
Price$9,246.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PE550-RP50

Vanguard® PE55 Electric 2-Speed Pump - Single-Acting, 1-1/8 hp, 5.00 gal Reservoir, 1150.0 in³ Usable Capacity, 56 in³/min Flow at Max psi, 110/115 V, 50/60 Hz
Mi Item #06678868
MFR #PE550-RP50

Mfr description
PE550-RP50 ELECTRIC PORTABLE PUMP FOR
  • Heavy duty multiple applications pump for heavy construction and concrete stressing up to 200 tons
  • 1-1/8 hp, 12,000 rpm, 110/115 volt, 50/60 Hz universal motor; draws 25 amps at full load, starts at reduced voltage. CSA rated for intermittent duty
  • 10 foot remote motor control (except PE552S which has a 25 foot remote motor and valve control)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,246.80/each

Specifications

Dimensions

  • Overall Height
    18.250 in
  • Overall Length
    14.000 in
  • Overall Width
    9.500 in
  • Weight
    65.00 lbs

Details

  • Amperage
    25.0 A
  • Control Switch
    Remote Motor
  • Description Keyword
    Single-Acting
  • Frequency
    50/60 Hz
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Max Rpm
    12000 rpm
  • Power Rating
    1-1/8 hp
  • Pump Type
    PE55 Electric 2-Speed Pump
  • Reservoir Capacity
    5.00 gal (US)
  • Reservoir Capacity Cubic Inches
    1155 in³
  • Sound Level At Idle 10000 Psi
    90/89 dB(a)
  • Typical Flow At 0 Psi
    704 in³/min
  • Typical Flow At 10000 Psi
    56 in³/min
  • Typical Flow At 5000 Psi
    74 in³/min
  • Typical Flow At 700 Psi
    440 in³/min
  • Typical Flow At Max Psi
    56 in³/min
  • UPC_NO
    662536646154
  • Usable Oil Capacity
    1150.0 in³
  • Voltage
    110/115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)