Motion
PE55TWP-4-E220

POWER TEAM
PE55TWP-4-E220

Vanguard® PE55 Electric Torque Wrench Pump - Single or Double-Acting, 1-1/8 hp, 2.50 gal Reservoir, 525.0 in³ Usable Capacity, 56 in³/min Flow at Max psi, 220 V, 50/60 Hz
Mi Item #06678874
MFR #PE55TWP-4-E220
Price$24,334.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PE55TWP-4-E220

Vanguard® PE55 Electric Torque Wrench Pump - Single or Double-Acting, 1-1/8 hp, 2.50 gal Reservoir, 525.0 in³ Usable Capacity, 56 in³/min Flow at Max psi, 220 V, 50/60 Hz
Mi Item #06678874
MFR #PE55TWP-4-E220

Mfr description
PE55TWP-4-E220 VANGUARD ELECTRIC HYD
  • Two-speed high performance pump
  • External adjustable pressure regulator
  • Retract side internal relief valve protects tool
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,334.34/each

Specifications

Dimensions

  • Overall Height
    19.150 in
  • Overall Length
    9.500 in
  • Overall Width
    18.490 in
  • Weight
    78.00 lbs

Details

  • Amperage
    13.0 A
  • Control Switch
    Remote Motor & Valve
  • Description Keyword
    Single or Double-Acting
  • Frequency
    50/60 Hz
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Max Rpm
    12000 rpm
  • Power Rating
    1-1/8 hp
  • Pump Type
    PE55 Electric Torque Wrench Pump
  • Reservoir Capacity
    2.50 gal (US)
  • Reservoir Capacity Cubic Inches
    577.5 in³
  • Sound Level At Idle 10000 Psi
    90/89 dB(a)
  • Typical Flow At 0 Psi
    704 in³/min
  • Typical Flow At 10000 Psi
    56 in³/min
  • Typical Flow At 5000 Psi
    74 in³/min
  • Typical Flow At 700 Psi
    440 in³/min
  • Typical Flow At Max Psi
    56 in³/min
  • UPC_NO
    662536506441
  • Usable Oil Capacity
    525.0 in³
  • Valve Function Details
    Oil is directed to “extend” side of cylinder, oil from “retract” side goes to reservoir; cylinder in advance position “holds” with pump shut off. Oil is directed to “retract” side of cylinder; oil from “extend” side goes to reservoir. Cylinder will not “hold” in the “return” position with motor running or shut off.
  • Valve Part Number
    9592
  • Valve Type
    3-Way/4-Way, 2-Position Solenoid Valve
  • Valve Type/Function
    3-Way/4-Way, 2-Position / Advance Hold Return
  • Voltage
    220 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)