Motion
PE604T
PE60 Electric 2-Speed Post Tensioning Pump - Single or Double-Acting, 1-1/8 hp, 0.75 gal Reservoir, 157.0 in³ Usable Capacity, 56 in³/min Flow at Max psi, 115 V, 50/60 Hz
Mi Item #06678877
MFR #PE604T
Price$15,246.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PE60 Electric 2-Speed Post Tensioning Pump - Single or Double-Acting, 1-1/8 hp, 0.75 gal Reservoir, 157.0 in³ Usable Capacity, 56 in³/min Flow at Max psi, 115 V, 50/60 Hz
Mi Item #06678877
MFR #PE604T

Mfr description
PE604T POWER TEAM
  • Compact, light weight pump - excellent choice for rugged applications and low voltage starting
  • Long, trouble-free life in the most demanding work environments
  • Starts under load, even at the reduced voltages at construction sites
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,246.20/each

Specifications

Dimensions

  • Overall Height
    18.250 in
  • Overall Length
    15.000 in
  • Overall Width
    9.313 in
  • Weight
    50.00 lbs

Details

  • Amperage
    25.0 A
  • Control Switch
    On/Off/Pulse
  • Description Keyword
    Single or Double-Acting
  • Frequency
    50/60 Hz
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Max Rpm
    10000 rpm
  • Power Rating
    1-1/8 hp
  • Pump Type
    PE60 Electric 2-Speed Post Tensioning Pump
  • Reservoir Capacity
    0.75 gal (US)
  • Reservoir Capacity Cubic Inches
    173.25 in³
  • Sound Level At Idle 10000 Psi
    80/85 dB(a)
  • Typical Flow At 0 Psi
    704 in³/min
  • Typical Flow At 10000 Psi
    56 in³/min
  • Typical Flow At 5000 Psi
    74 in³/min
  • Typical Flow At 700 Psi
    440 in³/min
  • Typical Flow At Max Psi
    56 in³/min
  • UPC_NO
    662536329606
  • Usable Oil Capacity
    157.0 in³
  • Valve Function Details
    Advance position holds pressure with motor shut off. Return position advances cylinder with motor running and returns cylinder with motor shut off.
  • Valve Part Number
    9500
  • Valve Type
    4-Way, 3-Position (Tandem Center) Manual Valve
  • Valve Type/Function
    4-Way, 3-Position / Advance Hold Return
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)