Motion
PE8PXX3L

POWER TEAM
PE8PXX3L

1500 Bar Electric Tensioner Pump - 1/2 hp, 1.00 gal Reservoir, 207.9 in³ Usable Capacity, 8 in³/min Flow at Max psi, 220/230 V, 50/60 Hz
MI ITEM #06678879
MFR #PE8PXX3L
List Price$22,326.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PE8PXX3L

1500 Bar Electric Tensioner Pump - 1/2 hp, 1.00 gal Reservoir, 207.9 in³ Usable Capacity, 8 in³/min Flow at Max psi, 220/230 V, 50/60 Hz
MI ITEM #06678879
MFR #PE8PXX3L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,326.43/each for your price

Overview

Mfr description
PE8PXX3L TENSIONER PUMP 1500 BAR
  • Light weight and compact for portability and working in small spaces
  • Low current draw allows for remote location usage
  • Heavy-duty drive train provides durability for rapid and repetitive cycling applications
  • Proven design, proven reliability—over 100,000 cycles
  • Light weight and portable: 45.5 lbs
  • Removable control pendant (15 ft cord length)
  • Removable 4" calibration capable gauge
  • Universal Motor for reduced voltage applications (up to -20 % nominal voltage)
  • Designed with Safety in mind—easily adjusted pressure regulator (relief) valve

Specifications

  • Pump Type
    1500 Bar Electric Tensioner Pump
  • Power Rating
    1/2 hp
  • Voltage
    220/230 V
  • Frequency
    50/60 Hz
  • UPC_NO
    662536640589
  • Amperage
    5.5 A
  • Reservoir Capacity
    1.00 gal (US)
  • Reservoir Capacity Cubic Inches
    231 in³
  • Usable Oil Capacity
    207.9 in³
  • Typical Flow At Max Psi
    8 in³/min
  • Typical Flow At 0 Psi
    168 in³/min
  • Max Pressure
    21750 psi
  • Sound Level At Idle 10000 Psi
    82/86 dB(a)
  • Ambient Temperature Range
    -13 to 122 ºF
  • Overall Length
    14.100 in
  • Overall Width
    7.800 in
  • Overall Height
    16.300 in
  • Weight
    45.50 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought