Motion
PE-NUT
Electric Portable 2-Speed Crimping Pump - 5/8 hp, 0.40 gal Reservoir, 43.0 in³ Usable Capacity, 30 in³/min Flow at Max psi, 115 V, 50/60 Hz
MI ITEM #06678881
MFR #PE-NUT
Your Price$9,065.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Portable 2-Speed Crimping Pump - 5/8 hp, 0.40 gal Reservoir, 43.0 in³ Usable Capacity, 30 in³/min Flow at Max psi, 115 V, 50/60 Hz
MI ITEM #06678881
MFR #PE-NUT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,065.09/each(List $10,878.11)

Overview

Mfr description
PE-NUT TWO SPEED ELECTRIC PUMP 115V
  • Designed for crimping apllications; DO NOT USE FOR LIFTING
  • Two-stage pump for rapid ram advance
  • Piston-type high-pressure pump supercharged by a low-pressure pump
  • Unique, intermittent duty pump
  • Operational under low-line voltage conditions
  • Designed for use with spring-returned remote tools
  • High-pressure safety relief valve
  • Factory filled oil reservoir
  • Pressure matched quick-coupler supplied
  • Carrying handle
  • Carrying case included
  • Optional operating pressures available; consult Power Team for details

Specifications

  • Pump Type
    Electric Portable 2-Speed Crimping Pump
  • Power Rating
    5/8 hp
  • Voltage
    115 V
  • Frequency
    50/60 Hz
  • UPC_NO
    662536499477
  • Amperage
    11.0 A
  • Max Rpm
    10000 rpm
  • Control Switch
    Remote Control (10 ft)
  • Reservoir Capacity
    0.40 gal (US)
  • Reservoir Capacity Cubic Inches
    92.4 in³
  • Usable Oil Capacity
    43.0 in³
  • Typical Flow At Max Psi
    30 in³/min
  • Typical Flow At 10000 Psi
    30 in³/min
  • Typical Flow At 100 Psi
    160 in³/min
  • Max Pressure
    10000 psi
  • Overall Length
    14.380 in
  • Overall Width
    6.500 in
  • Overall Height
    8.250 in
  • Weight
    32.00 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought