Motion
PE-NUTC

POWER TEAM
PE-NUTC

Electric Portable 2-Speed Crimping Pump - 5/8 hp, 0.40 gal Reservoir, 43.0 in³ Usable Capacity, 30 in³/min Flow at Max psi, 115 V, 50/60 Hz
Mi Item #06678882
MFR #PE-NUTC
Price$9,729.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PE-NUTC

Electric Portable 2-Speed Crimping Pump - 5/8 hp, 0.40 gal Reservoir, 43.0 in³ Usable Capacity, 30 in³/min Flow at Max psi, 115 V, 50/60 Hz
Mi Item #06678882
MFR #PE-NUTC

Mfr description
PE-NUTC TWO SPEED ELECTRIC PUMP 115V
  • Designed for crimping apllications; DO NOT USE FOR LIFTING
  • Two-stage pump for rapid ram advance
  • Piston-type high-pressure pump supercharged by a low-pressure pump
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,729.92/each

Specifications

Dimensions

  • Overall Height
    8.250 in
  • Overall Length
    14.380 in
  • Overall Width
    6.500 in
  • Weight
    32.00 lbs

Details

  • Amperage
    11.0 A
  • Control Switch
    Remote Control (10 ft)
  • Frequency
    50/60 Hz
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Max Rpm
    10000 rpm
  • Power Rating
    5/8 hp
  • Pump Type
    Electric Portable 2-Speed Crimping Pump
  • Reservoir Capacity
    0.40 gal (US)
  • Reservoir Capacity Cubic Inches
    92.4 in³
  • Typical Flow At 100 Psi
    160 in³/min
  • Typical Flow At 10000 Psi
    30 in³/min
  • Typical Flow At Max Psi
    30 in³/min
  • UPC_NO
    662536499514
  • Usable Oil Capacity
    43.0 in³
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)