Motion
PG1203-CP

POWER TEAM
PG1203-CP

PG120 Gasoline-Driven Hydraulic Crimping Pump - For Single-Acting Tools, 6 hp Briggs & Stratton Engine, 3.0 gal Reservoir, 700 in³ Usable Capacity, 130 in³/min Flow at 10,000 psi
Mi Item #06678884
MFR #PG1203-CP
Price$12,647.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PG1203-CP

PG120 Gasoline-Driven Hydraulic Crimping Pump - For Single-Acting Tools, 6 hp Briggs & Stratton Engine, 3.0 gal Reservoir, 700 in³ Usable Capacity, 130 in³/min Flow at 10,000 psi
Mi Item #06678884
MFR #PG1203-CP

Mfr description
PG1203-CP TWO SPEED GASOLINE PUMP
  • Two-stage pump for rapid advance
  • 6 hp Briggs & Stratton engine
  • Manual control valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,647.65/each

Specifications

Dimensions

  • Height
    24.500 in
  • Length
    21.750 in
  • Weight
    154.00 lbs
  • Width
    19.750 in

Details

  • Description Keyword
    6 hp Briggs & Stratton Engine
  • Engine Type
    Briggs & Stratton
  • Horsepower
    6.0 hp
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Type
    PG120 Gasoline-Driven Hydraulic Crimping Pump
  • Reservoir Capacity
    3.0 gal (US)
  • Reservoir Capacity Cubic Inches
    693 in³
  • Typical Flow At 100 Psi
    480 in³/min
  • Typical Flow At 10000 Psi
    130 in³/min
  • Typical Flow At Max Psi
    130 in³/min
  • UPC_NO
    662536484381
  • Usable Oil Capacity
    700 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)