Motion
PG4204S

POWER TEAM
PG4204S

PG420 Gasoline-Driven Hydraulic Pump - For Double-Acting Cylinders, 20 hp Honda Engine, 20.0 gal Reservoir, 3927 in³ Usable Capacity, 420 in³/min Flow at 10,000 psi
Mi Item #06678886
MFR #PG4204S
Price$62,808.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PG4204S

PG420 Gasoline-Driven Hydraulic Pump - For Double-Acting Cylinders, 20 hp Honda Engine, 20.0 gal Reservoir, 3927 in³ Usable Capacity, 420 in³/min Flow at 10,000 psi
Mi Item #06678886
MFR #PG4204S

Mfr description
PG4204S GASOLINE PUMP FOR DOUBLE-ACTING
  • Two-speed high performance pumps ideal for construction, structure moving and rigging applications
  • A logical choice at work sites where electricity or compressed air are unavailable; for single or double-acting cylinders at operating pressures to 10,000 psi
  • All gasoline engine/hydraulic pumps feature Posi-Check® valve to guard against pressure loss when valve is shifted from "advance" to "hold"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62,808.06/each

Specifications

Dimensions

  • Height
    50.250 in
  • Length
    52.000 in
  • Weight
    440.00 lbs
  • Width
    52.000 in

Details

  • Description Keyword
    20 hp Honda Engine
  • Engine Type
    Honda
  • Horsepower
    20.0 hp
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Max Rpm
    3600 rpm
  • Pump Type
    PG420 Gasoline-Driven Hydraulic Pump
  • Reservoir Capacity
    20.0 gal (US)
  • Reservoir Capacity Cubic Inches
    4620 in³
  • Typical Flow At 100 Psi
    1240 in³/min
  • Typical Flow At 1000 Psi
    1120 in³/min
  • Typical Flow At 10000 Psi
    420 in³/min
  • Typical Flow At 5000 Psi
    475 in³/min
  • Typical Flow At Max Psi
    420 in³/min
  • UPC_NO
    662536659741
  • Usable Oil Capacity
    3927 in³
  • Valve Function Details
    "Advance," "hold" and "return." The Posi-Check® feature holds the load when shifting from the "advance" to the "hold" position.
  • Valve Part Number
    9516
  • Valve Type
    4-Way, 3-Position (Tandem Center) Solenoid Valve w/ Posi-Check®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)