Motion
PLA6014

POWER TEAM
PLA6014

Heavy Equipment Jack with Air Pump - 60 Ton Capacity, 14 in Stroke, 24 in Retracted Height, 70 in Extended Height, 50 cfm at 80 psi
MI ITEM #06678888
MFR #PLA6014
Price$40,532.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PLA6014

Heavy Equipment Jack with Air Pump - 60 Ton Capacity, 14 in Stroke, 24 in Retracted Height, 70 in Extended Height, 50 cfm at 80 psi
MI ITEM #06678888
MFR #PLA6014

Mfr description
PLA6014 REMOTE AIR CONTROL HEAVY
  • This is a complete Pump and Cart Module with Assembled Jack Module
  • Remote operation for maximum operator safety and control
  • Easy to maneuver, large tires, yet with a small "footprint" that make it easy to scoot into the tightest quarters, then locate the exact lifting position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40,532.82/each

Specifications

Dimensions

  • Extended Height
    70 in
  • Retracted Height
    24 in
  • Stroke
    14 in
  • Weight
    522 lbs

Details

  • Load Capacity
    60 ton
  • Manufacturer Product Page
  • Motor Type
    Rotary Air Powered
  • Power Required
    50 cfm at 80 psi
  • Product Type
    Heavy Equipment Jacks
  • Pump Type
    Air
  • Sound Level
    82 dB(a)
  • UPC_NO
    662536396981
  • Valve Functionality
    Lift Hold Lower Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)