Motion
PLE6014

POWER TEAM
PLE6014

Heavy Equipment Jack with Electric Pump - 60 Ton Capacity, 14 in Stroke, 24 in Retracted Height, 70 in Extended Height, 25 A
Mi Item #06678889
MFR #PLE6014
Price$40,028.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PLE6014

Heavy Equipment Jack with Electric Pump - 60 Ton Capacity, 14 in Stroke, 24 in Retracted Height, 70 in Extended Height, 25 A
Mi Item #06678889
MFR #PLE6014

Mfr description
PLE6014 REMOTE CONTROL HEAVY EQUIPMENT
  • This is a complete Pump and Cart Module with Assembled Jack Module
  • Remote operation for maximum operator safety and control
  • Easy to maneuver, large tires, yet with a small "footprint" that make it easy to scoot into the tightest quarters, then locate the exact lifting position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40,028.62/each

Specifications

Dimensions

  • Extended Height
    70 in
  • Retracted Height
    24 in
  • Stroke
    14 in
  • Weight
    522 lbs

Details

  • Load Capacity
    60 ton
  • Manufacturer Product Page
  • Motor Type
    1 1/8 hp, 110/115 VAC, 50/60 Hz, Single Phase
  • Power Required
    25 A
  • Product Type
    Heavy Equipment Jacks
  • Pump Type
    Electric
  • Sound Level
    80/95 dB(a)
  • UPC_NO
    662536396967
  • Valve Functionality
    Lift Hold Lower Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)