Motion
R20010D

POWER TEAM
R20010D

High Tonnage Cylinder/Ram - Double-Acting / Hydraulic Return, 200 ton Capacity, 10.000 in Stroke, 16.141 in Retracted, 26.141 in Extended
Mi Item #06678938
MFR #R20010D
Price$16,152.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
R20010D

High Tonnage Cylinder/Ram - Double-Acting / Hydraulic Return, 200 ton Capacity, 10.000 in Stroke, 16.141 in Retracted, 26.141 in Extended
Mi Item #06678938
MFR #R20010D

Mfr description
R20010D DOUBLE ACTING CYLS 200 TON
  • High-tonnage, low cycle, hydraulic return with swivel caps and built in safety relief prevents over pressurization when retracting
  • Cylinders come standard with swivel caps to reduce the effects of off-center loading
  • Cylinders may be “dead-ended” without damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,152.86/each

Specifications

Dimensions

  • Base to Port
    1.625 in
  • Bore Size
    7.250 in
  • Cylinder Top To Diameter
    2.313 in
  • Extended Height
    26.141 in
  • Outside Diameter
    9.250 in
  • Piston Rod Diameter  
    5.250 in
  • Retracted Height
    16.141 in
  • Stroke  
    10.000 in
  • Swivel Cap Protrusion
    0.344 in
  • Weight
    239.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    200 ton
  • Effective Area
    41.300 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    413.000 in³
  • Piston Rod Protrusion
    0.344 in
  • Pull Retract Oil Capacity
    196.000 in³
  • Series / Type
    R-Series / High Tonnage
  • Tons at 10000 psi
    206.40 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)