Motion
R2806L
Locking-Collar Hydraulic Cylinder/Ram - Single-Acting / Load Return, 280 ton Capacity, 6.000 in Stroke, 13.750 in Retracted, 19.750 in Extended
MI ITEM #06678946
MFR #R2806L
List Price$14,029.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking-Collar Hydraulic Cylinder/Ram - Single-Acting / Load Return, 280 ton Capacity, 6.000 in Stroke, 13.750 in Retracted, 19.750 in Extended
MI ITEM #06678946
MFR #R2806L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,029.58/each for your price

Overview

Mfr description
R2806L SINGLE ACTING LOCKING CYLS 280
  • Locking collar cylinder supports lifted loads, visible indicator band alerts when maximum stroke is achieved
  • Supports lifted load for extended periods of time with hydraulic pressure released
  • Visible indicator band alerts when stroke limit is reached; overflow port ("weep hole") stroke limiter prevents piston from being overextended
  • All cylinders feature coated pistons to resist corrosion and abrasion

Specifications

  • Series / Type
    RL-Series / Locking Collar
  • Actuation
    Single-Acting / Load Return
  • Cylinder Capacity
    280 ton
  • Stroke
  • Oil Capacity
    340.400 in³
  • Retracted Height
    13.750 in
  • Extended Height
    19.750 in
  • Effective Area
    56.740 in²
  • Tons at 10000 psi
    283.70 ton
  • Piston Rod Diameter
  • Bore Size
    8.500 in
  • Base to Port
    1.625 in
  • Outside Diameter
    10.875 in
  • Piston Rod Protrusion
    0.125 in
  • Nut Thickness
    2.250 in
  • Weight
    359.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought