Motion
R3552L
Locking-Collar Hydraulic Cylinder/Ram - Single-Acting / Load Return, 355 ton Capacity, 2.000 in Stroke, 11.500 in Retracted, 13.500 in Extended
Mi Item #06678950
MFR #R3552L
Price$17,155.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking-Collar Hydraulic Cylinder/Ram - Single-Acting / Load Return, 355 ton Capacity, 2.000 in Stroke, 11.500 in Retracted, 13.500 in Extended
Mi Item #06678950
MFR #R3552L

Mfr description
R3552L SINGLE ACTING LOCKING CYLS 355
  • Locking collar cylinder supports lifted loads, visible indicator band alerts when maximum stroke is achieved
  • Supports lifted load for extended periods of time with hydraulic pressure released
  • Visible indicator band alerts when stroke limit is reached; overflow port ("weep hole") stroke limiter prevents piston from being overextended
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,155.66/each

Specifications

Dimensions

  • Base to Port
    2.125 in
  • Bore Size
    9.500 in
  • Extended Height
    13.500 in
  • Nut Thickness
    2.375 in
  • Outside Diameter
    11.750 in
  • Piston Rod Diameter  
    9.500 in
  • Retracted Height
    11.500 in
  • Stroke  
    2.000 in
  • Weight
    381.00 lbs

Details

  • Actuation
    Single-Acting / Load Return
  • Cylinder Capacity
    355 ton
  • Effective Area
    70.880 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    141.800 in³
  • Piston Rod Protrusion
    0.125 in
  • Series / Type
    RL-Series / Locking Collar
  • Tons at 10000 psi
    354.40 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)